SHEET 9X11 T414 600-A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHEET 9X11 T414 600-A

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNDIS39360EA
  • Mfr. Model # DIS39360EA
  • UNSPSC # 31191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Item Sanding Sheet
  • Colour Gray
  • Width 9"
  • Length 11"
  • Grade Super Fine
  • Backing Weight A
  • Backing Material Waterproof Paper
  • Series T414
  • Grit 600
  • Abrasive Material Silicon Carbide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list