SHEET 9X11 T414 600-A 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHEET 9X11 T414 600-A 50/PK

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN39360
  • Mfr. Model # 39360
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 604
  • Shipping Weight 1.0 lbs

Product Details

Blue-Bak T414, 9 inch x 11 inch sheet is a sharp silicone carbide abrasive. A-wt paper backing, exceptional finishes in wet applications, extremely flexible. Grit 600.

Technical Specs

  • Length 11"
  • Width 9"
  • Item Sanding Sheet
  • Colour Gray
  • Series T414
  • Grit 600
  • Grade Super Fine
  • Backing Weight B
  • Abrasive Material Silicon Carbide
  • Backing Material Paper

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list