Skip Content
SHEET 9X11 T414 320-A 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET 9X11 T414 320-A 50/PK

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN39364
  • Mfr. Model # 39364
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 604
  • Shipping Weight 1.0 lbs

Product Details

Blue-Bak T414, 9 inch x 11 inch sheet is a sharp silicone carbide abrasive. A-wt paper backing, exceptional finishes in wet applications, extremely flexible. Grit 320.

Technical Specs

  • Colour Gray
  • Item Sanding Sheet
  • Length 11"
  • Width 9"
  • Series T414
  • Grit 320
  • Grade Very Fine
  • Backing Weight A
  • Abrasive Material Silicon Carbide
  • Backing Material Waterproof Paper

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list