SHEET 9X11 S13T A WGT SC 80G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHEET 9X11 S13T A WGT SC 80G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW51036
  • Mfr. Model # 51036
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 602
  • Shipping Weight 1.8 lbs

Technical Specs

  • Item Sanding Paper Disc
  • Colour Green
  • Series Q771T
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Coated
  • Backing Weight A
  • Vacuum Hole Design No Hole

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list