Skip Content
SHEET 9X11 S13T A WGT SC 240G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET 9X11 S13T A WGT SC 240G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW44846
  • Mfr. Model # 44846
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 603
  • Shipping Weight 0.04 lbs

Technical Specs

  • Colour Blue
  • Item Sanding Sheet
  • Length 11"
  • Grit 220
  • Width 9"
  • Backing Weight C
  • Series WSC
  • Abrasive Material Silicon Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list