SHEET 9X11 S13T A WGT SC 180G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHEET 9X11 S13T A WGT SC 180G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW51019
  • Mfr. Model # 51019
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 602
  • Shipping Weight 1.2 lbs

Technical Specs

  • Abrasive Type Coated
  • Item Sanding Paper Disc
  • Series Q771T
  • Colour Green
  • Abrasive Material Aluminum Oxide
  • Backing Weight A
  • Vacuum Hole Design No Hole

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list