Skip Content
SHEET 9X11 Q421 400 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET 9X11 Q421 400 25/PK

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN00915A
  • Mfr. Model # 00915A
  • UNSPSC # 31191515
  • CATALOGUE PAGE # 603
  • Shipping Weight 1.0 lbs

Product Details

Screen-Bak durite Q421 sheet has an open mesh backing and extreme resistant to loading long life. Size 9 inches x 11 inches and grit is 400.

Technical Specs

  • Item Sanding Sheet
  • Grit 400
  • Width 9"
  • Length 11"
  • Series Q421

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list