Skip Content
SHEET 9X11 Q421 320 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET 9X11 Q421 320 25/PK

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN00920A
  • Mfr. Model # 00920A
  • UNSPSC # 31191515
  • CATALOGUE PAGE # 603
  • Shipping Weight 1.0 lbs

Product Details

Screen-Bak durite Q421 sheet has an open mesh backing and extreme resistant to loading long life. Size 9 inches x 11 inches and grit is 320.

Technical Specs

  • Colour Gray
  • Item Sanding Sheet
  • Length 11"
  • Series Q421
  • Grade Extra Fine
  • Grit 320
  • Width 9"
  • Backing Weight C
  • Abrasive Material Silicon Carbide
  • Backing Material Waterproof Paper

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list