Skip Content
SHEET 9X11 PS73BW 100GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET 9X11 PS73BW 100GR

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS311109
  • Mfr. Model # 311109
  • UNSPSC # 31191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

Abrasive paper sheets. Size 9 x 11, 100 grit. Excellent for use in paitn, varnish, filler, plastics, composites and gelcoat industries.

Technical Specs

  • Width 9"
  • Grit 100
  • Length 11"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list