SHEET 9X11 K225 P400-J 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHEET 9X11 K225 P400-J 50/PK

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN26331
  • Mfr. Model # 26331
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 605
  • Shipping Weight 1.0 lbs

Product Details

Metalite K225 is engineered for maximum flexing and fast cutting, cloth sheets have a longer life versus paper sheets. Tears clean and straight without shedding and is packed in a protective dispenser to eliminated waste and damage.

Technical Specs

  • Series K224/K225
  • Grit 400
  • Width 9"
  • Item Sanding Sheet
  • Length 11"
  • Colour Brown
  • Backing Weight J
  • Backing Material Cloth
  • Grade Super Fine
  • Abrasive Material Aluminum Oxide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list