Skip Content
SHEET 9X11 K225 P280-J 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET 9X11 K225 P280-J 50/PK

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN26333
  • Mfr. Model # 26333
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 605
  • Shipping Weight 3.1 lbs

Product Details

Metalite K225 is engineered for maximum flexing and fast cutting, cloth sheets have a longer life versus paper sheets. Tears clean and straight without shedding and is packed in a protective dispenser to eliminated waste and damage.

Technical Specs

  • Colour Brown
  • Item Sanding Sheet
  • Length 11"
  • Grade Very Fine
  • Width 9"
  • Grit 280
  • Abrasive Material Aluminum Oxide
  • Series K224/K225
  • Backing Material Cloth
  • Backing Weight J

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list