Skip Content
SHEET 9X11 K225 P150-J 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET 9X11 K225 P150-J 50/PK

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN26337
  • Mfr. Model # 26337
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 605
  • Shipping Weight 3.6 lbs

Product Details

Metalite K225 is engineered for maximum flexing and fast cutting, cloth sheets have a longer life versus paper sheets. Tears clean and straight without shedding and is packed in a protective dispenser to eliminated waste and damage.

Technical Specs

  • Length 11"
  • Item Sanding Sheet
  • Colour Brown
  • Grit 150
  • Grade Fine
  • Width 9"
  • Series K224/K225
  • Backing Weight J
  • Abrasive Material Aluminum Oxide
  • Backing Material Cloth

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list