SHEET 9X11 GARNET A511 100-A 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHEET 9X11 GARNET A511 100-A 100/PK

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN01500
  • Mfr. Model # 01500
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 603
  • Shipping Weight 1.0 lbs

Product Details

Garnet A511, 9 inch x 11 inch sheet is a natural garnet grain which is excellent for soft woods and consistent finishes and has an A511 A-wt backing paper. Designed for light-duty to heavy-duty hand and machine sanding, coarse to fine. Grit is 100.

Technical Specs

  • Length 11"
  • Width 9"
  • Colour Orange
  • Grade Fine
  • Grit 100
  • Item Sanding Sheet
  • Backing Material Paper
  • Abrasive Material Garnet
  • Backing Weight A
  • Series A511

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list