Skip Content
SHEET 9X11 EMERY K622 FINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET 9X11 EMERY K622 FINE

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNDIS01308EA
  • Mfr. Model # DIS01308EA
  • UNSPSC # 31191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.38 lbs

Technical Specs

  • Colour Charcoal
  • Item Emery Cloth
  • Length 11"
  • Width 9"
  • Grade Fine
  • Series K622
  • Backing Weight J
  • Backing Material Cloth
  • Abrasive Material Emery
  • Grit 150

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list