SHEET 9X11 EMERY K622 FINE 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHEET 9X11 EMERY K622 FINE 50/PK

NORTON

Web Price : $107.16 / PACKAGE

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN01308
  • Mfr. Model # 01308
  • UNSPSC # 31191517
  • CATALOGUE PAGE # 605
  • Shipping Weight 1.0 lbs

Product Details

Emery K622 cloth sheet is engineered for maximum flexing and fast cutting, cloth sheets have a longer life versus paper sheets. Tear clean and straight without shedding and is packed in a protective dispenser to eliminate waste and damage.

Technical Specs

  • Length 11"
  • Grit Fine
  • Width 9"
  • Colour Charcoal
  • Item Sanding Sheet
  • Grade Fine
  • Series K622
  • Backing Material Cloth
  • Backing Weight J
  • Abrasive Material Emery

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list