SHEET 9X11 EMERY K622 COARSE 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SHEET 9X11 EMERY K622 COARSE 25/PK

NORTON

Web Price : $74.27 / PACKAGE

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN01307
  • Mfr. Model # 01307
  • UNSPSC # 31191517
  • CATALOGUE PAGE # 605
  • Shipping Weight 1.0 lbs

Product Details

Emery K622 cloth sheet is engineered for maximum flexing and fast cutting, cloth sheets have a longer life versus paper sheets. Tear clean and straight without shedding and is packed in a protective dispenser to eliminate waste and damage.

Technical Specs

  • Width 9"
  • Length 11"
  • Grit Coarse
  • Item Sanding Sheet
  • Colour Charcoal
  • Series K622
  • Grade Coarse
  • Backing Material Cloth
  • Backing Weight J
  • Abrasive Material Emery

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list