Discontinued with Replacement
SHEET 9X11 A413 100-A 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHEET 9X11 A413 100-A 100/PK

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN00800
  • Mfr. Model # 00800
  • UNSPSC # 31191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
SHEET 9 X 11 A475 S/C 100 GRIT

Your Price: NA

Product Details

No-fil durite A413, 9 inch x 11 inch sheet is a sharp silicone carbide abrasive. A-wt paper backing, stearate open coat, excellent for finish, flexible and comfortable and reduces loading. Grit 100.

Technical Specs

  • Length 11"
  • Grit 100
  • Width 9"
  • Colour Gray
  • Item Sanding Sheet
  • Grade Fine
  • Series A413
  • Backing Weight B
  • Backing Material Paper
  • Abrasive Material Silicon Carbide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list