Skip Content
SHEET 9X11 A275 P320-B 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET 9X11 A275 P320-B 100/PK

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN31626
  • Mfr. Model # 31626
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 3290
  • Shipping Weight 1.0 lbs

Product Details

No-fil magnum A275 9 inch x 11 inch sheet is a premium P-graded, heat-treated aluminium oxide abrasive. Non-pigmented stearate open coat, high strength B-wt backing, superior life, fastest cut rate and consistent finish. Grit 320.

Technical Specs

  • Colour Brown
  • Item Sanding Sheet
  • Length 11"
  • Width 9"
  • Backing Weight B
  • Grit 320
  • Series A275
  • Grade Very Fine
  • Backing Material Paper
  • Abrasive Material Aluminum Oxide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list