SHEET 9X11 A275 P180-B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHEET 9X11 A275 P180-B

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNDIS31630EA
  • Mfr. Model # DIS31630EA
  • UNSPSC # 31191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs

Technical Specs

  • Colour Brown
  • Item Sanding Sheet
  • Length 11"
  • Width 9"
  • Grade Very Fine
  • Series A275
  • Grit P180
  • Backing Weight B
  • Abrasive Material Aluminum Oxide
  • Backing Material Latex-Saturated Paper

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list