Skip Content
SHEET 9X11 A275 P120-B 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET 9X11 A275 P120-B 100/PK

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN31632
  • Mfr. Model # 31632
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 3290
  • Shipping Weight 4.35 lbs

Product Details

No-fil magnum A275 9 inch x 11 inch sheet is a premium P-graded, heat-treated aluminium oxide abrasive. Non-pigmented stearate open coat, high strength B-wt backing, superior life, fastest cut rate and consistent finish. Grit 120.

Technical Specs

  • Colour Brown
  • Length 11"
  • Item Sanding Sheet
  • Width 9"
  • Grade Fine
  • Grit 120
  • Series A275
  • Backing Weight B
  • Abrasive Material Aluminum Oxide
  • Backing Material Paper

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list