Skip Content
Discontinued with Replacement
SHEET 9X11 A251 P80-A 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHEET 9X11 A251 P80-A 50/PK

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN84107
  • Mfr. Model # 84107
  • UNSPSC # 31191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
SHEET 9X11 A251 P80-A 50/PK

Price: NA

Product Details

No-fil adalox A251, 9 inch x 11 inch sheet is a P-graded aluminium oxide abrasive. Improved A-wt paper backing, stearate open coat, increased life and flexibility, consistent finish, and reduces loading. Grit is 80.

Technical Specs

  • Grit 80
  • Colour Light Gray
  • Grade Medium
  • Item Sanding Sheet
  • Width 9"
  • Length 11"
  • Series A251
  • Backing Weight A
  • Backing Material Paper
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list