Skip Content
SHEET 9X11 A251 P400-A 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET 9X11 A251 P400-A 100/PK

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN11870
  • Mfr. Model # 11870
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 3290
  • Shipping Weight 0.168 lbs

Product Details

P-graded aluminum oxide abrasive. Improved A-wt paper backing. Stearated (No-Fil(R)), open coat. Increased life, consistent finish. Increased flexibility. Reduced loading.

Technical Specs

  • Colour Brown
  • Length 11"
  • Width 9"
  • Grit 400
  • Backing Weight B
  • Backing Material Paper
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list