SHEET 9X11 A251 P100-A,BX100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHEET 9X11 A251 P100-A,BX100

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN11877
  • Mfr. Model # 11877
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 3290
  • Shipping Weight 0.337 lbs

Product Details

P-graded aluminum oxide abrasive. Improved A-wt paper backing. Stearated (No-Fil(R)), open coat. Increased life, consistent finish. Increased flexibility. Reduced loading.

Technical Specs

  • Colour Brown
  • Length 11"
  • Width 9"
  • Grit 100
  • Backing Weight B
  • Abrasive Material Aluminum Oxide
  • Backing Material Paper

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list