Skip Content
SHEET 9X11 A213 120-C 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET 9X11 A213 120-C 100/PK

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN00290
  • Mfr. Model # 00290
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 605
  • Shipping Weight 1.0 lbs

Product Details

No-fil adalox A213, 9 inch x 11 inch sheet is an extensive P-graded grit range. It's a C-wt backing paper, has an aggressive cutting action for all dry sanding applications & is designed for light to heavy-duty hand and machine sanding, coarse to fine.

Technical Specs

  • Colour Brown
  • Grade Fine
  • Width 9"
  • Item Sanding Sheet
  • Length 11"
  • Series A213
  • Backing Weight C
  • Grit 120
  • Abrasive Material Aluminum Oxide
  • Backing Material Paper

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list