SHEET 9X11 A211 40-D 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHEET 9X11 A211 40-D 25/PK

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN00330
  • Mfr. Model # 00330
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 605
  • Shipping Weight 3.25 lbs

Product Details

Adalox A211, 9 inch x 11 inch sheet is in an extensive P-graded grit range. It's a D-wt backing paper, has an aggressive cutting action for all dry sanding applications and is designed for light-duty to heavy-duty hand and machine sanding, coarse to fine.

Technical Specs

  • Colour Brown
  • Item Sanding Sheet
  • Length 11"
  • Width 9"
  • Grit 40
  • Grade Coarse
  • Series A211
  • Backing Weight D
  • Backing Material Paper
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list