Skip Content
SHEET 9X11 A211 36-D 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET 9X11 A211 36-D 25/PK

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN00335
  • Mfr. Model # 00335
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 605
  • Shipping Weight 3.8 lbs

Product Details

Adalox A211, 9 inch x 11 inch sheet is in an extensive P-graded grit range. It's a D-wt backing paper, has an aggressive cutting action for all dry sanding applications and is designed for light-duty to heavy-duty hand and machine sanding, coarse to fine.

Technical Specs

  • Colour Brown
  • Item Sanding Sheet
  • Length 11"
  • Width 9"
  • Backing Weight D
  • Grade Extra Coarse
  • Grit 36
  • Series A211
  • Abrasive Material Aluminum Oxide
  • Backing Material Paper

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list