Discontinued with Replacement
SHEET 9X11 3X 100-MED J/P 20/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHEET 9X11 3X 100-MED J/P 20/PK

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN02640
  • Mfr. Model # 02640
  • UNSPSC # 31191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs
Suggested Replacement Product
SANDPAPER SHEET,FINE,150 GRIT,BLUE

Your Price: NA

Technical Specs

  • Colour Tan
  • Length 11"
  • Item Sanding Sheet
  • Width 9"
  • Grade Medium
  • Grit 100
  • Series A259
  • Backing Weight A
  • Backing Material Paper
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list