SHEET 9 X 11 A475 S/C 320 GRIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHEET 9 X 11 A475 S/C 320 GRIT

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN87400
  • Mfr. Model # 87400
  • UNSPSC # 31191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Length 11"
  • Colour Gray
  • Item Sanding Sheet
  • Grade Extra Fine
  • Width 9"
  • Grit 320
  • Series A475
  • Backing Material Paper
  • Backing Weight B
  • Abrasive Material Silicon Carbide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list