Skip Content
SHEET 9 X 11 A475 S/C 240 GRIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SHEET 9 X 11 A475 S/C 240 GRIT

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN87399
  • Mfr. Model # 87399
  • UNSPSC # 31191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Technical Specs

  • Colour Gray
  • Item Sanding Sheet
  • Length 11"
  • Width 9"
  • Grade Very Fine
  • Series A475
  • Grit 240
  • Backing Weight B
  • Abrasive Material Silicon Carbide
  • Backing Material Paper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list