Skip Content
SHEET 9 X 11 A475 S/C 150 GRIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET 9 X 11 A475 S/C 150 GRIT

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN87396
  • Mfr. Model # 87396
  • UNSPSC # 31191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.035 lbs

Product Details

No-fil durite A413, 9 inch x 11 inch sheet is a sharp silicone carbide abrasive. A-wt paper backing, stearate open coat, excellent for finish, flexible and comfortable and reduces loading. Grit 150.

Technical Specs

  • Item Sanding Sheet
  • Width 9"
  • Length 11"
  • Grit 150
  • Series A475
  • Backing Weight B
  • Backing Material Paper
  • Colour Gray
  • Grade Fine
  • Abrasive Material Silicon Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list