Skip Content
SHEET 5-1/2X9 1000A T409 BLK ICE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET 5-1/2X9 1000A T409 BLK ICE

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN39373
  • Mfr. Model # 39373
  • UNSPSC # 23131500
  • CATALOGUE PAGE # 3291
  • Shipping Weight 1.0 lbs

Product Details

Black Ice(TM) abrasive sheets do not require extended soaking prior to use. Works great wet or dry. Flexible backing resists cracking, tearing, wrinkles and curling. 50 sheets per package. Grit 1,000. Size 5-1/2 x 9 inches.

Technical Specs

  • Length 9"
  • Item Sanding Sheet
  • Width 5-1/2"
  • Grit 1,000

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list