SHEET 48X32X .125T PERFORATED PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHEET 48X32X .125T PERFORATED PVC

DIRECT METALS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PCZ4
  • Mfr. Model # 5PCZ4
  • UNSPSC # 30102515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Colour Gray
  • Item Perforated Sheet
  • Length 48"
  • Material PVC
  • Max. Temp. 140 F
  • Width 32"
  • Thickness 0.125"
  • Length Tolerance +/-0.250"
  • Width Tolerance +/-0.250"
  • Tensile Strength 7500
  • Thickness Tolerance +/-0.006"
  • Hole Dia. 0.125"
  • Hole Shape Round
  • Hole Pattern Staggered
  • Center Spacing 3/16"
  • Open Area 40%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list