SHEET 32X48IN PERFORATED POLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHEET 32X48IN PERFORATED POLY

DIRECT METALS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PCW5
  • Mfr. Model # 5PCW5
  • UNSPSC # 30102515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Colour White
  • Item Perforated Sheet
  • Material Polypropylene
  • Length 48"
  • Width 32"
  • Max. Temp. 200 F
  • Tensile Strength 4800
  • Thickness 0.250"
  • Length Tolerance +/-0.250"
  • Thickness Tolerance -0.010/+0.015"
  • Width Tolerance +/-0.250"
  • Hole Dia. 0.250"
  • Hole Shape Round
  • Hole Pattern Straight
  • Center Spacing 1/2"
  • Open Area 20%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list