SHEET 24X18X2IN FOAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHEET 24X18X2IN FOAM

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GCT1
  • Mfr. Model # 5GCT1
  • UNSPSC # 30102521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.62 lbs

Technical Specs

  • Colour Charcoal
  • Item Foam Sheet
  • Finish Coarse Cell
  • Length 18"
  • Temp. Range (F) -20 - 150
  • Package Quantity 1
  • Material 220 Polyethylene
  • Tensile Strength (PSI) 32
  • Density 2.2 lbs./cu. ft.
  • Width 24"
  • Type Closed Cell
  • Thickness 2"
  • Standards Military specs. A-A-59136 type 1 class 1 grade A
  • Length Tolerance +/-0.250"
  • Thickness Tolerance +/-0.250"
  • Width Tolerance +/-0.250"
  • Backing Type Plain
  • Firmness @ 25% Deflection (PSI) 9
  • Stretch Limit 0.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list