Skip Content
SHEET 2-3/4X8IN MLTIAIR NRGRP 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHEET 2-3/4X8IN MLTIAIR NRGRP 50/PK

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN94363
  • Mfr. Model # 94363
  • UNSPSC # 31191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Product Details

Perfect for refinishing jobs that require an extremely durable abrasive grain with a strong reinforced backing that cuts fast plus lasts extra long without generating heat. High performance body file will make short work of your sanding needs. Ideal for sanding body filler. 50 sheets per package.

Technical Specs

  • Item Sandpaper Sheet
  • Length 8"
  • Width 2-3/4"
  • Grit 40
  • Colour blue
  • Grade Coarse
  • Abrasive Material Ceramic
  • Backing Weight E
  • Backing Material Paper

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list