SHEET 2-3/4X17-1/2 H875 100-E 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHEET 2-3/4X17-1/2 H875 100-E 50/PK

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN26512
  • Mfr. Model # 26512
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 3290
  • Shipping Weight 1.0 lbs

Product Details

Norzon H875 file sheet is patented NorZon Plus zirconia abrasive. Strong E-wt paper, latex impregnated, open coat design, extended life over original, increased durability and chip resistant, flexible and reduces loading.

Technical Specs

  • Length 17-1/2"
  • Width 2-3/4"
  • Grit 100
  • Colour Blue
  • Item Sanding Sheet
  • Grade Fine
  • Series H875
  • Abrasive Material Zirconia Alumina
  • Backing Material Paper
  • Backing Weight E

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list