SHEET 2-3/4X17-1/2 A290 P180-A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHEET 2-3/4X17-1/2 A290 P180-A

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN01128
  • Mfr. Model # 01128
  • UNSPSC # 31191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

File sheet, 2-3/4 x 17-1/2 inch. P-grade aluminum oxide abrasive. Heavy-duty in.C in. weight backing. Used for dry finishing. 220 grit.

Technical Specs

  • Grit 180
  • Width 2-3/4"
  • Length 17-1/2"
  • Item Sanding Sheet
  • Colour Tan
  • Grade Very Fine
  • Series T461
  • Abrasive Material Aluminum Oxide
  • Backing Weight C
  • Backing Material Paper

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list