Skip Content
SHEET 2-3/4X17-1/2 A275 P180-B 50/P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHEET 2-3/4X17-1/2 A275 P180-B 50/P

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN31648
  • Mfr. Model # 31648
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 3289
  • Shipping Weight 1.0 lbs

Product Details

No-fil magnum A275 file sheet is a premium P-graded, heat-treated aluminium oxide abrasive. High strength B-wt backing, non-pigmented stearate open coat, superior life, faster cut rate and consistent finish.

Technical Specs

  • Item Sanding Sheet
  • Length 17-1/2"
  • Width 2-3/4"
  • Grit 180
  • Colour Brown
  • Series A275
  • Grade Very Fine
  • Backing Weight B
  • Abrasive Material Aluminum Oxide
  • Backing Material Latex-Saturated Paper

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list