SHEET 2-3/4X16VAC A275P100-B 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHEET 2-3/4X16VAC A275P100-B 50/PK

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN31657
  • Mfr. Model # 31657
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 3289
  • Shipping Weight 1.0 lbs

Product Details

No-fil magnum A275 file sheet is a premium P-graded, heat-treated aluminium oxide abrasive. High strength B-wt backing, non-pigmented stearate open coat, superior life, faster cut rate and consistent finish.

Technical Specs

  • Item Sanding Sheet
  • Length 16"
  • Width 2-3/4"
  • Grit 100
  • Colour Brown
  • Grade Medium
  • Series A275
  • Backing Weight B
  • Backing Material Latex-Saturated Paper
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list