Skip Content
SHEET 2-3/4X16-1/2INMLTARNRGRP50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHEET 2-3/4X16-1/2INMLTARNRGRP50/PK

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN94464
  • Mfr. Model # 94464
  • UNSPSC # 23131500
  • CATALOGUE PAGE # 3290
  • Shipping Weight 1.0 lbs

Product Details

Perfect for refinishing jobs that require an extremely durable abrasive grain with a strong reinforced backing that cuts fast plus lasts extra long without generating heat. High performance body file will make short work of your sanding needs. Ideal for sanding body filler. 50 sheets per package.

Technical Specs

  • Colour Blue
  • Item Sandpaper Sheet
  • Width 2-3/4"
  • Length 16-1/2"
  • Grade Dry Ice
  • Grit 120
  • Backing Weight C
  • Abrasive Material Ceramic Aluminum Oxide
  • Backing Material Paper

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list