Skip Content
SHEET 2-3/4X16-1/2 P120-B SPD GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHEET 2-3/4X16-1/2 P120-B SPD GRIP

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN31644
  • Mfr. Model # 31644
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 3289
  • Shipping Weight 1.0 lbs

Product Details

No-fil magnum A275 file sheet is a premium P-graded, heat-treated aluminium oxide abrasive. High strength B-wt backing, non-pigmented stearate open coat, superior life, faster cut rate and consistent finish.

Technical Specs

  • Length 16-1/2"
  • Item Sanding Sheet
  • Width 2-3/4"
  • Grit 120
  • Colour Tan
  • Grade Medium
  • Series A275
  • Backing Weight B
  • Backing Material Paper
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list