SHEET 2-3/4X16-1/2 H875 40-E PSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHEET 2-3/4X16-1/2 H875 40-E PSA

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN23609
  • Mfr. Model # 23609
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 3289
  • Shipping Weight 1.0 lbs

Product Details

Blue Magnum body file sheet, 2-3/4 x 16-1/2 inch, 80 grit. PSA sheet.

Technical Specs

  • Item Sanding Sheet
  • Length 16-1/2"
  • Width 2-3/4"
  • Grit 40
  • Colour Blue
  • Grade Coarse
  • Backing Weight E
  • Series H875
  • Abrasive Material Zirconia Alumina
  • Backing Material Paper

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list