SHEET,UHMW,WH,1/16 T,12X12 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SHEET,UHMW,WH,1/16 T,12X12 IN

POLYMERSHAPES

Web Price : $9.02 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UVT7
  • Mfr. Model # 1UVT7
  • UNSPSC # 13101902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Item Sheet Stock
  • Colour White
  • Length Tolerance +/-0.250"
  • Standards FDA, USDA, and 3-A Dairy Approved
  • Thickness Tolerance +/-10%
  • Width Tolerance +/-0.25"
  • Max. Temp. (F) 180
  • Min. Temp. (F) -22
  • Plastic Thickness 0.063"
  • Plastic Width 12"
  • Plastic Grouping Sheet Stock
  • Plastic Material UHMW
  • Plastic Length 12"
  • Operating Temp. Range -22 Degrees to 180 Degrees F
  • Tensile Strength 5800 psi
  • Material Type Virgin Food Contact Grade
  • Plastic Color White
  • Plastic Properties Chemical/Corrosion Resistant, FDA Approved, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list