SHEET,PERF,STL,40X36,22 GA,0.063 DI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

SHEET,PERF,STL,40X36,22 GA,0.063 DI

DIRECT METALS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PDJ2
  • Mfr. Model # 5PDJ2
  • UNSPSC # 31341102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.5 lbs
Compare

Technical Specs

  • Finish Mill
  • Gauge 22
  • Length 40"
  • Item Perforated Sheet
  • Material Carbon Steel
  • Width 36"
  • Yield Strength 42,000
  • Tensile Strength 49,000
  • Thickness 0.029"
  • Alloy Type 1008
  • Thickness Tolerance +/-0.003"
  • Length Tolerance +/-0.125"
  • Temper Cold Rolled
  • Hole Dia. 0.063"
  • Width Tolerance +0.250"
  • Typical Hardness 95,000
  • Hardness Scale Brinnell
  • Hole Pattern Staggered
  • Hole Shape Round
  • Open Area 23%
  • Center Spacing 1/8"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list