SHEET,ACRYLIC,BLK,0.236 T,24X48 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

SHEET,ACRYLIC,BLK,0.236 T,24X48 IN

POLYMERSHAPES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UPA4
  • Mfr. Model # 1UPA4
  • UNSPSC # 13102005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs
Compare

Technical Specs

  • Item Sheet Stock
  • Colour Black
  • Colour Code 2025
  • Length Tolerance +/-0.060"
  • Width Tolerance +/-0.060"
  • Thickness Tolerance +/-0.024"
  • Max. Temp. (F) 170
  • Min. Temp. (F) +32
  • Plastic Thickness 0.236"
  • Plastic Grouping Sheet Stock
  • Plastic Width 24"
  • Plastic Material Acrylic
  • Plastic Length 48"

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list