SHEDLIGHT 10 LED SOLAR RECHRG 2/4HR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHEDLIGHT 10 LED SOLAR RECHRG 2/4HR

DESIGNERS EDGE

Web Price : $38.21 / EACH

Minimum Order Quantity: 6
Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDSL949
  • Mfr. Model # L949
  • UNSPSC # 39111527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Lamp Included Yes
  • Includes (3) AAA Rechargeable Batteries
  • Item LED Security Light-solar
  • Coverage 16 ft.
  • Standards Ul
  • Viewing Angle Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list