Skip Content
SHED STORAGE STEEL FRONT DOOR 59X32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHED STORAGE STEEL FRONT DOOR 59X32

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSHED5932F
  • Mfr. Model # SHED5932F
  • UNSPSC # 95141703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 137.0 lbs

Technical Specs

  • Capacity 68 cu. Ft.
  • Colour Silver
  • For Use With Storage
  • Item Utility Steel Storage Shed
  • Material Steel
  • Type Storage, Slope Roof
  • Overall Depth 33-3/4"
  • Load Capacity 68 cu. ft.
  • Construction Steel
  • Overall Height 79-1/2"
  • Bottom Panel Ground
  • Overall Width 60"
  • Doors 1
  • Inside Width 57"
  • Door Opening Width 30-3/4"
  • Inside Height 75"
  • Door Opening Height 72-1/2"
  • Assembled/Unassembled Unassembled
  • Inside Depth 27-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list