SHED STORAGE STEEL END DOOR 59X32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHED STORAGE STEEL END DOOR 59X32

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSHED5932
  • Mfr. Model # SHED5932
  • UNSPSC # 95141703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 128.0 lbs

Technical Specs

  • For Use With Storage
  • Colour Silver
  • Capacity 68 cu. Ft.
  • Item Utility Steel Storage Shed
  • Overall Depth 33-3/4"
  • Material Steel
  • Type Storage, Slope Roof
  • Construction Steel
  • Load Capacity 68 cu. ft.
  • Overall Height 79-1/2"
  • Overall Width 60"
  • Bottom Panel Ground
  • Doors 1
  • Inside Height 75"
  • Inside Width 57"
  • Door Opening Height 72-1/2"
  • Door Opening Width 30-3/4"
  • Inside Depth 27-5/8"
  • Assembled/Unassembled Unassembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list