SHED MULTI DUTY WITH FRONT DOORS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHED MULTI DUTY WITH FRONT DOORS

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESMDS96DR
  • Mfr. Model # MDS96DR
  • UNSPSC # 95141703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1080.0 lbs

Technical Specs

  • For Use With Shelter and Storage
  • Colour White/Blue
  • Item Multi-Duty Storage Building
  • Material Steel
  • Overall Depth 95-1/2"
  • Type Shelter with Doors, Contoured Roof
  • Construction Steel
  • Load Capacity 45 lbs. per sq. ft. (Snow Load)
  • Overall Height 90-1/16"
  • Overall Width 120"
  • Bottom Panel Ground
  • Inside Width 109-1/4"
  • Doors 2
  • Door Opening Height (2) 83"
  • Inside Height 80"
  • Assembled/Unassembled Unassembled
  • Door Opening Width 72" and 36"
  • Inside Depth 75-1/4"
  • Includes Door Latch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list