Skip Content
SHEAVE,WIRE ROPE,MAX CBL 3/8 IN,300 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SHEAVE,WIRE ROPE,MAX CBL 3/8 IN,300

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5RTD6
  • Mfr. Model # 5RTD6
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Sheave Material Steel
  • Finish Galvanized
  • Item Sheave
  • Bearing Type Ball
  • Working Load Limit 300 lbs.
  • Designed For Wire Rope
  • Attachment Type Ball Bearing
  • Mounting Hole Dia. 1/4"
  • Sheave Outside Dia. 2-7/8"
  • Sheave Inside Dia. 1/4"
  • Max. Cable Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list